Shop All Hooks and Picks
Mayhew
â„¢ Progrip Pick Hose Puller
Mfr # 13233
Zoro # G402671423
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10-3/4 in
- Width 2-9/16 in
- Height (in) 1-3/8 in
- Handle Length (in) 4-3/4 in
- Exposed Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 13233
- Zoro # G402671423
- UPC # 45256132334
- Country of Origin United States
- Category Hooks and Picks
Dimensions
Overall Length | 10-3/4 in |
Width | 2-9/16 in |
Height (in) | 1-3/8 in |
Handle Length (in) | 4-3/4 in |
Exposed Length | 6 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8" HSS Straight Flute Hand Reamer (DWRRHD1-3/8)
- KIPP Wing grip, mini, M5 x 10 mm, SS. (K0274.0005X10)
- J.W. WINCO GN451-25-15-M6-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-25-15-M6-ES-55)
- GEARWRENCH Panel Clip Pliers (3705)
- MAYHEW Buy 13091 13098 13093 Get 66300 Free (81378)
- MAYHEW Pick Straight (MY13223)
- MAYHEW Pen Style Mag Pick-Up Tool 1.5 Lb. C, 17964GR (17964GR)
- MAYHEW Progrip Hook/Pick Set, 4Pc (13094)
- MAYHEW Hook & Pick MINI DOMINATOR 4pc Set (MY60003)
- MAYHEW 6-PC PROGRIP LONG PICK SET (13095)
- MAYHEW Pick Long Hook (MY13239)
- Mayhew Hooks and Picks