Shop All Replacement Parts
Mayhew
â„¢ Progrip Pick 45 Degree Hose
Mfr # 13229
Zoro # G303087491
product price: $28.05
/ea
$28.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10-3/4 in
- Height 1-3/8 in
- Width 2-9/16 in
- Exposed Length 6 in
- Handle Length (in) 4-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 13229
- Zoro # G303087491
- UPC # 45256132297
- Country of Origin United States
- Category Replacement Parts
Dimensions
Length | 10-3/4 in |
Height | 1-3/8 in |
Width | 2-9/16 in |
Exposed Length | 6 in |
Handle Length (in) | 4-3/4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" PILOT POINT(R) drill bit (DW1924)
- AMPG Magnetic Back, MTI, Peacock, Enco Agd 2 (Z2730)
- GUARDAIR Pistol Grip Syphon Spray Gun (79SG)
- KRAFT TOOL Concrete Hand Float, Sq, 3-1/4 x 16 in, Mag (CF016PF)
- MAYHEW CUTTER CONTROL ARM BUSHING (MY31991)
- MAYHEW PUNCH BEARING RACE 7/16" X 6" (MY24548)
- MAYHEW BEARING RACE PUNCH 9/16 X 14" (MY24551)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush for DeWalt DWE4120 Replaces N097696, PK 2 (M76)
- ILC Replacement For PREMIUM POWER, DCK283D2 (DCK283D2)
- ILC Replacement For EREPLACEMENTS, DWFP12233 (DWFP12233)
- ILC Replacement For EREPLACEMENTS, TSS102L (TSS102L)
- Mayhew Power Tool Parts