Shop All Hooks and Picks
Mayhew
ProGrip 90° Pick-Hook
Mfr # 13235
Zoro # G503177411
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9-3/4 in
- Width 2-1/4 in
- Height (in) 1.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 13235
- Zoro # G503177411
- UPC # 45256132358
- Country of Origin United States
- Category Hooks and Picks
Dimensions
Overall Length | 9-3/4 in |
Width | 2-1/4 in |
Height (in) | 1.375 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 15/16" (09812)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.63"L, HR Phenolic (2350AF)
- ALLWAY MP 212 Carb Scraper (CBS25)
- CMT Decorative Beading Bit, 3/4-Inch Diameter, 1/2-Inch Shank (865.501.11)
- MAYHEW Hook & Pick MINI DOMINATOR 4pc Set (MY60003)
- MAYHEW Set ProGrip Hose Pick 4pc (MY13096)
- MAYHEW 9-3/4 Long 8-Pc Hook Pick (17990)
- MAYHEW Set ProGrip Hook & Pick 4pc (MY13094)
- MAYHEW Pick 90 Degree hose (MY13230)
- MAYHEW PICK SET O-RING REMOVER 4PC (MY13098)
- K-TOOL INTERNATIONAL 6Pc Hook & Pick Set (KTIXD70006)
- Mayhew Hooks and Picks