Shop All Nail Pullers, Wrecking and Pry Bars
Mayhew Pro
Upholstery Clip Remover, 8-1/4 In L, Steel
Mfr # 31001
Zoro # G0333536
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Acetate Handle, Pointed Tips to Get Under Clips
- Material Steel
- Overall Length 8 in
- Overall Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew Pro
- MFR # 31001
- Zoro # G0333536
- UPC # 045256310015
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 8 in |
Overall Width | 3 1/2 in |
Dia. | 3/16 in |
Bar Width | 3 1/2 in |
Bar Diameter | 3/16 in |
Details
Color | Black |
Features | Acetate Handle, Pointed Tips to Get Under Clips |
Material | Steel |
Pry Bar Sub-Category | Nail Pullers |
Number of Pieces | 4 |
Handle Material | Acetate |
Item | Upholstery Clip Remover |
Tether Capable | Not Tether Capable |
Thickness | 3/16 in |
Tether Style | Not Tether Capable |
Bar Material | Steel |
Tether Ready | No |
Bar Color | Black |
Description
Upholstery Clip Remover, Bar Width 3 1/2 in, Overall Length 8 in, Bar Diameter 3/16 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Acetate Handle, Pointed Tips to Get Under Clips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 4, 3/8-16X90, Plastic, Black RAL 7021, Comp: Steel (K0269.4A41X90)
- MILWAUKEE TOOL Detent Pin (44-60-1170)
- DYNAMIC Tools 19MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025019)
- WESTWARD Feeler Thickness Gage Set, 36 pcs. (44ZE49)
- MAYHEW PRO Demolition Bars, Decking Bar, 44 In. L (41104)
- MAYHEW PRO Screwdriver Handle Pry Bar, 12in L, Steel (40110)
- MAYHEW PRO Line-Up Pry Bar, 24 in. L, Steel, Black (40003)
- MAYHEW PRO Ladyfoot Pry Bar, 16 in. L, Steel, Black (40152)
- MAYHEW PRO Ladyfoot Pry Bar, 21 in. L, Steel, Black (40154)
- MAYHEW PRO Ladyfoot Pry Bar, 12 in. L, Steel, Black (40150)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA23)
- Mayhew Pro Nail Pullers, Wrecking and Pry Bars