Shop All Putty & Joint Knives, Spatulas, Scrapers
Mayhew Pro
Scraper, Carbon Steel, 1 1/2"W
Mfr # 14174
Zoro # G0200149
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/2 in
- Blade Material Carbon Steel
- Blade Length 5 in
- Overall Length 10 in
- Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew Pro
- MFR # 14174
- Zoro # G0200149
- UPC # 045256141749
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 5 in |
Overall Length | 10 in |
Handle Length | 5 in |
Details
Blade Material | Carbon Steel |
Color | Black/Red |
Features | Black Oxide Finish |
Handle Material | Composite |
No. of Edges | 1 |
Handle Design | Ergonomic |
Putty Knife/Scraper Blade Flexibility | Stiff |
Nonsparking | No |
Blade Type | Offset |
Item | Scraper |
Product Type | Scraper |
Blade Flexibility | Stiff |
Blade Shape | Square |
Non-Sparking Status | No |
Handle Style | Ergonomic |
Description
Scraper, Blade Flexibility Stiff, Blade Length 5 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 1 1/2 in, Features Black Oxide Finish, Handle Length 5 in, Handle Material Composite, Handle Style Ergonomic, Overall Length 10 in, Product Type Scraper, Non-Sparking Status No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD17/32)
- IDEAL 9 3/4 in Crimper 22 to 10 AWG (30-3429)
- STEELMAN 2-5/8" 6-Point Locknut Socket, 3/4" Drive (60266-22)
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (1UKF4)
- MAYHEW PRO Carbon Scraper Set, Polypropylene Handle (14082)
- HYDE Gasket Scraper Set, 1/2, 3/4, 1, 1-1/2", 4Pc (08030)
- ALLWAY Allway DS40P 4 in. Flexible Plastic Putty Knife - pack of 12 (1593193)
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3" (3508D)
- HYDE Putty Knife, Flexible, 3", Polypropylene (05530)
- HYDE 1.5 in. W Stainless Steel Stiff Putty Knife (06158)
- HYDE Scraper, Stiff, 3/4", Carbon Steel (02205)
- Mayhew Pro Putty & Joint Knives, Spatulas, Scrapers