Shop All Hand Held Punches
Mayhew Pro
Prick Punch, 6in L, 1/8in Tip, Steel, BO
Mfr # 23003
Zoro # G0333606
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Tip Size (In.) 1/8 in
- Hex (In.) 1/2 in
- Tether Capable Not Tether Capable
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew Pro
- MFR # 23003
- Zoro # G0333606
- UPC # 045256230030
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 6 in |
Tip Size (In.) | 1/8 in |
Shank Width | 1/2 in |
Overall Length | 6 in |
Hole Diameter | 1/8 in |
Shank Width/Diameter | 1/2 in |
Taper Length | 2 in |
Tip Size | 1/8 in |
Description
Prick Punch, Automatic No, Punch Type Prick Punch, Tip Size 1/8 in, Tip Type Point, Shank Shape Hexagon, Shank Width 1/2 in, Grip Style Plain, Hole Diameter 1/8 in, Overall Length 6 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 2 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Prick Punches are Used to Scribe Lines in Metal Before Cutting or Riveting, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SELECT Cold Chisel, 5/8 in. x 12 in., Steel (70210)
- J.W. WINCO GN254-19-10X24-19-55 Tapered Bmpr Stainless, Natural Rubber, Thrd Stud (254-19-10X24-19-55)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14877)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 37938 (37938)
- MAYHEW PRO Solid Punch, 5in L, 3/16in Tip, Steel, BO (20002)
- MAYHEW PRO Hollow Punch, Round, Steel, 3/16 x 1-1/8 In (50502)
- MAYHEW PRO Hollow Punch, Round, Steel, 20mm x 1-1/8 In (50563)
- MAYHEW PRO Hollow Punch, Round, Steel, 2mm x 1-1/8 In (50550)
- MAYHEW PRO Hollow Punch, Round, Steel, 2-3/8 x1-7/8 In (50546)
- MAYHEW PRO Hollow Punch, Round, Steel, 5/16 x 1-1/8 In (50504)
- MAYHEW PRO Pin Punch, 6in L, 3/16in Tip, Steel, BO (21100)
- Mayhew Pro Hand Held Punches