Shop All Air Tool Chisels
Mayhew Pro
Pneumatic Chisel, 8-1/2 in. L, 2 in. W
Mfr # 31970
Zoro # G0334041
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.401 in
- Chisel Shank Size 0.401 in
- Chisel Shank Type Parker
- Chisel Tip Width 2 in
- Chisel Collar Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 31970
- Zoro # G0334041
- UPC # 045256319704
- Country of Origin United States
- Category Air Tool Chisels
Dimensions
Shank Size | 0.401 in |
Chisel Shank Size | 0.401 in |
Chisel Tip Width | 2 in |
Tool Overall Length | 8 1/2 in |
Tip Width | 2" |
Shank Length | 8 1/2 in |
Overall Length | 8 1/2 in |
Shank Diameter | 25/64 in |
Description
Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Shank Design Parker, Overall Length 8 1/2 in, Material Steel, Point Type Flat Chisel, Chisel Tip Width 2 in, Chisel Collar Type Round, Cutting Application Scraping Gaskets, Scraping Paint, Scraping Rust, Compatible with Product Type Air Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 12" Drill Bit Premium Percussion (DW5236)
- KO-KEN Socket 8mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-8)
- SQUIDS BY ERGODYNE Black Aerial Bucket Hook, PK 2 (3179-2IN-2)
- ZORO SELECT Straight Flute Hand Tap Plug, 4 Flutes (20386)
- MAYHEW PRO Pneumatic Chisel, 6 in. L, 5/8 in. W, Steel (31972)
- MAYHEW PRO Pneumatic Chisel, 18 in. L, 5/8 in. W (31986)
- MAYHEW PRO Pneumatic Chisel, 18 in. L, Steel (31978)
- MAYHEW PRO Pneumatic Taper Punch, 6 in. L, .1/2 in. W (31980)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, Curved Tube (AHSQD-15-XNGL)
- WESTWARD Rivet Hammer V-Chisel, 0.401 In., 6-1/4 In (4MHE9)
- WESTWARD Ball Type Retainer, 0.401 In. Shank (4MGY2)
- Mayhew Pro Air Tool Chisels