Shop All Air Tool Chisels
Mayhew Pro
Pneumatic Chisel, 18 in. L, 5/8 in. W
Mfr # 31986
Zoro # G0334017
original price:
$36.19
16% off
new price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.401 in
- Chisel Shank Size 0.401 in
- Chisel Shank Type Parker
- Chisel Tip Width 5/8 in
- Chisel Collar Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 31986
- Zoro # G0334017
- UPC # 045256319865
- Country of Origin United States
- Category Air Tool Chisels
Dimensions
Shank Size | 0.401 in |
Chisel Shank Size | 0.401 in |
Chisel Tip Width | 5/8 in |
Tool Overall Length | 18 in |
Overall Length | 18 in |
Shank Length | 18 in |
Tip Width | 5/8" |
Shank Diameter | 25/64 in |
Description
Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Shank Design Parker, Overall Length 18 in, Material Steel, Point Type Flat Chisel, Chisel Tip Width 5/8 in, Chisel Scaler Style [object Object], Chisel Collar Type Round, Cutting Application Chisel Off Bolt Heads, Clean Welds, Remove Scale, Scrape Off Paint, Wedged Blade to Cut Metal, Compatible with Product Type Air Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench Head, Open End, 19mm (19ZC96)
- INGERSOLL-RAND 16 Piece Tech Solutions Master Non-Slip Metric Combination Wrench Set (752009)
- OSG Spiral Point Tap, Plug, 2 (2806401)
- WESTWARD Magnetized Tip Screwdriver Set, Phillips/Slotted/Torx Tip, Ergonomic Grip, 14-Piece (401L80)
- MAYHEW PRO Pneumatic Chisel, 6 in. L, 5/8 in. W, Steel (31972)
- MAYHEW PRO Pneumatic Chisel, 8-1/2 in. L, 2 in. W (31970)
- MAYHEW PRO Pneumatic Chisel, 18 in. L, Steel (31978)
- MAYHEW PRO Pneumatic Taper Punch, 6 in. L, .1/2 in. W (31980)
- WESTWARD Moil Point Chisel, 1.125 In., 14 In. (4MHD1)
- WESTWARD Moil Point Chisel, 0.680 In., 9 In., Oval (4MGZ4)
- MAYHEW HAMMER PNEUMATIC OAL 4" 1982 (MY31982)
- Mayhew Pro Air Tool Chisels