Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Mayhew Pro
Plated Jimmy Bar Set, 3pcs. (Discontinued)
Mfr # 69151TR
Zoro # G6437685
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 15", 19", 25"
- Pry Bar Sub-Category Pry Bars
- Includes (1) 1/2" X 15" Plated Jimmy Bar, (1) 5/8" X 19" Plated Jimmy Bar, (1) 3/4" X 25" Plated Jimmy Bar
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 69151TR
- Zoro # G6437685
- UPC # 045256691510
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 15", 19", 25" |
Details
Pry Bar Sub-Category | Pry Bars |
Includes | (1) 1/2" X 15" Plated Jimmy Bar, (1) 5/8" X 19" Plated Jimmy Bar, (1) 3/4" X 25" Plated Jimmy Bar |
Number of Pieces | 3 |
Item | Plated Jimmy Bar Set,3pcs. |
Description
Plated Jimmy Bar Set,3pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.