Shop All Hand Held Punches
Mayhew Pro
Pin Punch, 8in L, 5/16in Tip, Steel, BO
Mfr # 21503
Zoro # G0333685
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Tip Size (In.) 5/16 in
- Hex (In.) 7/16 in
- Tether Capable Not Tether Capable
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 21503
- Zoro # G0333685
- UPC # 045256215037
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 8 in |
Tip Size (In.) | 5/16 in |
Overall Length | 8 in |
Tip Size | 5/16 in |
Shank Width | 7/16 in |
Taper Length | 3 1/2 in |
Hole Diameter | 5/16 in |
Tip Diameter | 5/16 in |
Description
Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 5/16 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 7/16 in, Grip Style Plain, Hole Diameter 5/16 in, Overall Length 8 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 3 1/2 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Pin Punches are Used to Drive Out and Remove Loosened Pins and Key, Finish Black Oxide, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (2831801)
- KLEIN TOOLS 7 3/4 in Curved Wire Stripper (K1412)
- MAKITA 18V 3/4" Square (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Wrench's (XWT07Z, XWT07Z + BL1840B-2)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2015UM)
- MAYHEW PRO Pin Punch, 5-1/4in L, 3/16in Tip, Steel, BO (21004)
- MAYHEW PRO Hollow Punch, Round, Steel, 1/4 x 1-1/8 In (50503)
- MAYHEW PRO Hollow Punch, Round, Steel, 1/8 x 1-1/8 In (50501)
- MAYHEW PRO Solid Punch, 5in L, 5/32in Tip, Steel, BO (20005)
- MAYHEW PRO Hollow Punch, Round, Steel, 30mm x 1-1/4 In (50568)
- MAYHEW PRO Hollow Punch, Round, Steel, 5/16 x 1-1/8 In (50504)
- GRAY TOOLS Brass Line Up Punch, 3/8 X 10" (CBL10)
- Mayhew Pro Cutting and Shaping Tools