Shop All Hand Held Punches
Mayhew Pro
Pin Punch, 8in L, 3/8in Tip, Steel, BO
Mfr # 21504
Zoro # G0333676
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Tip Size (In.) 3/8 in
- Hex (In.) 1/2 in
- Tether Capable Not Tether Capable
- Meets/Exceeds ASME B107.410-2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew Pro
- MFR # 21504
- Zoro # G0333676
- UPC # 045256215044
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 8 in |
Tip Size (In.) | 3/8 in |
Overall Length | 8 in |
Shank Width | 1/2 in |
Tip Size | 3/8 in |
Tip Diameter | 3/8 in |
Hole Diameter | 3/8 in |
Taper Length | 3 1/2 in |
Description
Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 3/8 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 1/2 in, Grip Style Plain, Hole Diameter 3/8 in, Overall Length 8 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 3 1/2 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Pin Punches are Used to Drive Out and Remove Loosened Pins and Key, Finish Black Oxide, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 1/8 inch Nose Piece for 2IN1 Hand Riveter (ER45)
- MALCO MALCOMBO10 1/4 in. Impact Hex Driver, PK 4 (MALCOMBO10)
- VAUGHAN Hatchet Handle, 17-1/2 In Hickory (64173)
- CAPRI TOOLS 1/4 in. Double Flaring Tool (CP21110-14)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 46mm x 1-11/16 In (50576)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-1/2 x1-1/2 In (50520)
- MAYHEW PRO Hollow Punch, Round, Steel, 16mm x 1-1/8 In (50561)
- MAYHEW PRO Pin Punch, 5-1/4in L, 3/16in Tip, Steel, BO (21004)
- MAYHEW PRO Solid Punch, 6in L, 5/16in Tip, Steel, BO (20105)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 1-3/4 x1-11/16 In (50523)
- GEDORE Pin Punch Set (119 L)
- Mayhew Pro Hand Held Punches