Shop All Hand Held Punches
Mayhew Pro
Pin Punch, 8in L, 1/4in Tip, Steel, BO
Mfr # 21502
Zoro # G0333691
original price:
$11.32
20% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Tip Size (In.) 1/4 in
- Hex (In.) 3/8 in
- Tether Capable Not Tether Capable
- Characteristics Black Oxide Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew Pro
- MFR # 21502
- Zoro # G0333691
- UPC # 045256215020
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 8 in |
Tip Size (In.) | 1/4 in |
Tip Diameter | 1/4 in |
Tip Size | 1/4 in |
Shank Width | 3/8 in |
Hole Diameter | 1/4 in |
Overall Length | 8 in |
Taper Length | 3 1/2 in |
Description
Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 1/4 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 3/8 in, Grip Style Plain, Hole Diameter 1/4 in, Overall Length 8 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 3 1/2 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Pin Punches are Used to Drive Out and Remove Loosened Pins and Key, Finish Black Oxide, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cable Autofeed Assembly, 13-3/4" x 7-1/2" x 4-5/16" (22XP41)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 10x (1511-10)
- MARSHALLTOWN Wall Capping Tool, Masonry, 8 In, SS (WCT8)
- ELESA Plain or threaded hole, L.652/95 B-1/2-13 (L.652-B (inch sizes))
- MAYHEW PRO Pin Punch, 4-1/2in L, 3/32in Tip, Steel, BO (21001)
- MAYHEW PRO Hollow Punch, Round, Steel, 18mm x 1-1/8 In (50562)
- MAYHEW PRO Hollow Punch, Round, Steel, 3/16 x 1-1/8 In (50502)
- MAYHEW PRO Hollow Punch, Round, Steel, 1/8 x 1-1/8 In (50501)
- MAYHEW PRO Hollow Punch, Round, Steel, 30mm x 1-1/4 In (50568)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-1/4 x1-1/2 In (50516)
- WESTWARD Transfer Punch, 7/64 In Tip, 4-7/8 In L (22N788)
- Mayhew Pro Cutting and Shaping Tools