Shop All Hand Held Punches
Mayhew Pro
Pin Punch, 6in L, 7/32in Tip, Steel, BO
Mfr # 21219
Zoro # G0333719
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Tip Size (In.) 7/32 in
- Hex (In.) 3/8 in
- Tether Capable Not Tether Capable
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 21219
- Zoro # G0333719
- UPC # 045256212197
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 6 in |
Tip Size (In.) | 7/32 in |
Tip Size | 7/32 in |
Overall Length | 6 in |
Taper Length | 2 1/2 in |
Tip Diameter | 7/32 in |
Shank Width | 3/8 in |
Hole Diameter | 7/32 in |
Description
Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 7/32 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 3/8 in, Grip Style Plain, Hole Diameter 7/32 in, Overall Length 6 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 2 1/2 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Pin Punches are Used to Drive Out and Remove Loosened Pins and Key, Finish Black Oxide, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 3/4x3/4x1-5/8x5-5/8 (C39591)
- KIPP Snap-In Pin For DIN 71752 Clevis G=32 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1632)
- PROTO Punch, Drift, 3/32 In (J961/4)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101008E)
- MAYHEW PRO Solid Punch, 5in L, 5/32in Tip, Steel, BO (20005)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 42mm x 1-11/16 In (50574)
- MAYHEW PRO Pin Punch, 8in L, 5/16in Tip, Steel, BO (21503)
- MAYHEW PRO Line Punch, 15in L, 1/4in Tip, Steel, BO (22005)
- MAYHEW PRO Pin Punch, 5-3/4in L, 1/4in Tip, Steel, BO (21005)
- MAYHEW PRO Hollow Punch, Round, Steel, 3mm x 1-1/8 In (50551)
- DASCO Pro 3/8 In. x 5 In. Steel Prick Punch (0541-0)
- Mayhew Pro Cutting and Shaping Tools