Shop All Hand Held Punches
Mayhew Pro
Pin Punch, 6in L, 5/16in Tip, Steel
Mfr # 21104
Zoro # G0333737
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Tip Size (In.) 5/16 in
- Hex (In.) 1/2 in
- Tether Capable Not Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew Pro
- MFR # 21104
- Zoro # G0333737
- UPC # 045256211046
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 6 in |
Tip Size (In.) | 5/16 in |
Hole Diameter | 5/16 in |
Shank Width | 1/2 in |
Taper Length | 1 1/4 in |
Tip Diameter | 5/16 in |
Overall Length | 6 in |
Tip Size | 5/16 in |
Description
Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 5/16 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 1/2 in, Grip Style Plain, Hole Diameter 5/16 in, Overall Length 6 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 1/4 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Pin Punches are Used to Drive Out and Remove Loosened Pins and Key, Finish Black Oxide, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Storage Lock (JSTV-HASPLOCK)
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 6.000"L, Hex (HCBG09T)
- BSC PREFERRED Utility Plastic Scoop - 64 oz. (H-879)
- INSIZE Dial Caliper, 0-150mm Range, 38 Jaw D, SS (1311-150A)
- MAYHEW PRO Pin Punch, 6in L, 3/8in Tip, Steel, BO (21105)
- MAYHEW PRO Solid Punch, 6in L, 5/16in Tip, Steel, BO (20105)
- MAYHEW PRO Hollow Punch, Round, Steel, 5mm x 1-1/8 In (50553)
- MAYHEW PRO Pin Punch, 5in L, 5/32in Tip, Steel, BO (21003)
- MAYHEW PRO Hollow Punch, Round, Steel, 2-1/8 x1-7/8 In (50541)
- MAYHEW PRO Hollow Punch, Round, Steel, 1/4 x 1-1/8 In (50503)
- PROTO 3/8" x 6" Brass Drift Punch (J9638B)
- Mayhew Pro Cutting and Shaping Tools