Shop All Hand Held Punches
Mayhew Pro
Pin Punch, 6in L, 3/16in Tip, Steel, BO
Mfr # 21100
Zoro # G0333746
original price:
$9.44
13% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Tip Size (In.) 3/16 in
- Hex (In.) 1/2 in
- Tether Capable Not Tether Capable
- Application Used to Drive Out and Remove Already Loosened Pins and Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 21100
- Zoro # G0333746
- UPC # 045256211008
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 6 in |
Tip Size (In.) | 3/16 in |
Tip Size | 3/16 in |
Taper Length | 1 1/4 in |
Overall Length | 6 in |
Tip Diameter | 3/16 in |
Shank Width | 1/2 in |
Hole Diameter | 3/16 in |
Description
This Mayhew Pro 21100 Pin Punch is the perfect tool for removing already loosened pins and keys. The 6 in. long pin punch has a 3/16 in. tip size and is made of steel with a black oxide finish. It has a 1/2 in. hexagon shape, which makes it easy to grip onto this punch while using it on stubborn pins and keys. It is designed as a one piece, making it very durable and reliable for use over time. This 6in long Pin Punch will remove even the most stubborn of pins without much effort on your part.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 8mm-22mm Nut Grip 250mm 10 pieces 3/8 Sq. Drive (RS3450M/10)
- TEKTON Hex x 4" Screwdriver 2.5mm 4 in. Round (DHX21025)
- BORA PORTAMATE Soft Start Router Motor, Variable Speed (PM-6200)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Phil, 1, 3-1/2 in. (70401)
- MAYHEW PRO Hollow Punch, Round, Steel, 8mm x 1-1/8 In (50556)
- MAYHEW PRO Pin Punch, 8in L, 5/16in Tip, Steel, BO (21503)
- MAYHEW PRO Solid Punch, 6in L, 5/16in Tip, Steel, BO (20105)
- MAYHEW PRO Hollow Punch, Round, Steel, 5/16 x 1-1/8 In (50504)
- MAYHEW PRO Hollow Punch, Round, Steel, 20mm x 1-1/8 In (50563)
- MAYHEW PRO Pin Punch, 6in L, 7/32in Tip, Steel, BO (21219)
- URREA Short tapered drift punch 3/8" (50-3/8)
- Mayhew Pro Cutting and Shaping Tools