Shop All Hand Held Punches
Mayhew Pro
Pin Punch, 5in L, 5/32in Tip, Steel, BO
Mfr # 21003
Zoro # G0333789
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 5 in
- Tip Size (In.) 5/32 in
- Hex (In.) 5/16 in
- Tether Capable Not Tether Capable
- Application Used to Drive Out and Remove Already Loosened Pins and Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 21003
- Zoro # G0333789
- UPC # 045256210032
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 in |
Tip Size (In.) | 5/32 in |
Tip Diameter | 5/32 in |
Overall Length | 5 in |
Shank Width | 5/16 in |
Hole Diameter | 5/32 in |
Tip Size | 5/32 in |
Taper Length | 1 1/4 in |
Description
Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 5/32 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 5/16 in, Grip Style Plain, Hole Diameter 5/32 in, Overall Length 5 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 1/4 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Pin Punches are Used to Drive Out and Remove Loosened Pins and Key, Finish Black Oxide, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 3/4x3/4x1-5/8x3-7/8 (C31976)
- KLEIN TOOLS Ironworker's Pliers, Aggressive Knurl, 9-Inch (D201-7CSTA)
- BEST WAY TOOLS Signature Series 12" Retractable Floral Utility Knife Assorted 12 pc (07026)
- POWERMATIC Jointer, 8IN, 2HP 1PH 230V, Magnetic (1610086K)
- MAYHEW PRO Hollow Punch, Round, Steel, 5/32 x 1-1/8 In (50526)
- MAYHEW PRO Pin Punch, 6in L, 7/32in Tip, Steel, BO (21219)
- MAYHEW PRO 3/8 Hollow Punch (50505)
- MAYHEW PRO Hollow Punch, Round, Steel, 30mm x 1-1/4 In (50568)
- MAYHEW PRO Hollow Punch, Round, Steel, 1/8 x 1-1/8 In (50501)
- MAYHEW PRO 458-1/4 Reg Line-Up Punch (22003)
- WRIGHT TOOL Punch and Chisel Holder, Screw C-Clamps t (9685)
- Mayhew Pro Hand Held Punches