Shop All Hand Held Punches
Mayhew Pro
Line Punch, 8in L, 3/32in Tip, Steel, BO
Mfr # 22021
Zoro # G0333825
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Tip Size (In.) 3/32 in
- Hex (In.) 5/16 in
- Tether Capable Not Tether Capable
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew Pro
- MFR # 22021
- Zoro # G0333825
- UPC # 045256220215
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 8 in |
Tip Size (In.) | 3/32 in |
Taper Length | 3 1/2 in |
Tip Size | 3/32 in |
Shank Width | 5/16 in |
Hole Diameter | 3/32 in |
Overall Length | 8 in |
Description
Line Punch, Automatic No, Punch Type Line Punch, Tip Size 3/32 in, Tip Type Point, Shank Shape Hexagon, Shank Width 5/16 in, Grip Style Plain, Hole Diameter 3/32 in, Overall Length 8 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 3 1/2 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Line-Up Punches are Used to Align the Holes through which Rivets, Pins or Bolts will be Inserted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #14 (C97368)
- CRESCENT NICHOLSON 5-3/4" Metal Ferruled Wooden Handle Number 000 (21470N)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-13-06)
- POWERBUILT 1/4" Drive 72T Seal Head Flex Ratchet (649933)
- MAYHEW PRO Hollow Punch, Round, Steel, 5/32 x 1-1/8 In (50526)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 46mm x 1-11/16 In (50576)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-1/4 x1-1/2 In (50516)
- MAYHEW PRO Hollow Punch, Round, Steel, 16mm x 1-1/8 In (50561)
- MAYHEW PRO Pin Punch, 5in L, 5/32in Tip, Steel, BO (21003)
- MAYHEW PRO Hollow Punch, Round, Steel, 18mm x 1-1/8 In (50562)
- DASCO PRO Roll Pin Punch, 5/32 Tip x 4-1/2" L (254)
- Mayhew Pro Hand Held Punches