Shop All Hand Held Punches
Mayhew Pro
Line Punch, 15in L, 1/4in Tip, Steel, BO
Mfr # 22005
Zoro # G0333840
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 15 in
- Tip Size (In.) 1/4 in
- Hex (In.) 3/4 in
- Tether Capable Not Tether Capable
- Application Used to Align Holes Through Which Rivets, Pins or Bolts Will Be Inserted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew Pro
- MFR # 22005
- Zoro # G0333840
- UPC # 045256220055
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 15 in |
Tip Size (In.) | 1/4 in |
Tip Size | 1/4 in |
Overall Length | 15 in |
Hole Diameter | 1/4 in |
Taper Length | 7 1/4 in |
Shank Width | 3/4 in |
Description
Line Punch, Automatic No, Punch Type Line Punch, Tip Size 1/4 in, Tip Type Point, Shank Shape Hexagon, Shank Width 3/4 in, Grip Style Plain, Hole Diameter 1/4 in, Overall Length 15 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 7 1/4 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Line-Up Punches are Used to Align the Holes through which Rivets, Pins or Bolts will be Inserted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (440-TX-20X-5PK)
- GENERAL TOOLS RULE 6" FLEX (GN311ME)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-5-1)
- MAYHEW PRO Hollow Punch, Round, Steel, 18mm x 1-1/8 In (50562)
- MAYHEW PRO Line Punch, 8in L, 3/32in Tip, Steel, BO (22021)
- MAYHEW PRO Hollow Punch, Round, Steel, 5/32 x 1-1/8 In (50526)
- MAYHEW PRO Hollow Punch, Round, Steel, 12mm x 1-1/8 In (50559)
- MAYHEW PRO Hollow Punch, Round, Steel, 10mm x 1-1/8 In (50558)
- MAYHEW PRO Hollow Punch, Round, Steel, 16mm x 1-1/8 In (50561)
- PROTO Punch, Aligning, 16in (J155/8)
- Mayhew Pro Cutting and Shaping Tools