Shop All Nail Pullers, Wrecking and Pry Bars
Mayhew Pro
Ladyfoot Pry Bar, 12 in. L, Steel, Black
Mfr # 40150
Zoro # G0333980
original price:
$28.95
10% off
new price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Black Oxide Finish Covers the Tool for Rust Prevention, Ladyfoot Pry Bar, Pointed End, Rocking Head, Solid Forged Head
- Material Steel
- Overall Width 2 in
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 40150
- Zoro # G0333980
- UPC # 045256401508
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12 in |
Overall Width | 2 in |
Dia. | 7/16 in |
Bar Diameter | 1/2 in |
End Width | 2 in |
Bar Width | 1/2 in |
Description
Ladyfoot Pry Bar, Type Pry Bars, End Style Point, Bar Width 1/2 in, Overall Length 12 in, Number of Nail Slots 0, Bar Shape Round, Bar Diameter 1/2 in, End Angle Style L-Shape, End Width 2 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Black Oxide Finish Covers the Tool for Rust Prevention, Ladyfoot Pry Bar, Pointed End, Rocking Head, Solid Forged Head, Finish Black Oxide, Handle Color Black, Includes Handle No, Standards ASME B107.410-2008, Weight 0.46 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 48332 (48332)
- M-D Trowel Notch V Angled 1/8In (20061)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (A216-6)
- LENOX Band Saw Blade, 8 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (81456D2B82665)
- MAYHEW PRO Ladyfoot Pry Bar, 16 in. L, Steel, Black (40152)
- MAYHEW PRO Ladyfoot Pry Bar, 21 in. L, Steel, Black (40154)
- MAYHEW PRO Line-Up Pry Bar, 24 in. L, Steel, Black (40003)
- MAYHEW PRO Line-Up Pry Bar, 16 in. L, Steel, Black (40001)
- MAYHEW PRO Demolition Bars, Decking Bar, 44 In. L (41104)
- MAYHEW PRO Line-Up Pry Bar, 30 in. L, Steel, Black (75004)
- WILDE 3/4" X 24" JIMMY BAR-BULK (JB2432-24.NP/MP)
- Mayhew Pro Pullers and Separators