Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 9/16 x 1-1/8 In
Mfr # 50508
Zoro # G4610611
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 1/8 in
- Tip Size (In.) 9/16 in
- Tether Capable Tether Capable
- Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
- Construction Black Oxide Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 50508
- Zoro # G4610611
- UPC # 045256505084
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/8 in |
Tip Size (In.) | 9/16 in |
Creates Hole Diameter | 9/16 in |
Hole Diameter | 9/16 in |
Shank Diameter | 1 in |
Tip Size | 9/16 in |
Overall Length | 1 in |
Description
Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 9/16 in, Tip Type Hollow, Shank Shape Round, Shank Diameter 1 in, Grip Style Plain, Hole Diameter 9/16 in, Overall Length 1 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Random Orbital Sander, 0.45HP, 6 In. (58436)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-13, H3 Limit (14284)
- VAUGHAN Tiller Mattock, 26 In, 2 Lb. (HMT)
- LENOX Band Saw Blade, 17 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1807616)
- MAYHEW PRO Pin Punch, 8in L, 3/16in Tip, Steel, BO (21501)
- MAYHEW PRO Pin Punch, 8in L, 5/16in Tip, Steel, BO (21503)
- MAYHEW PRO Pin Punch, 6in L, 3/8in Tip, Steel, BO (21105)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 1-7/8 x1-11/16 In (50524)
- MAYHEW PRO Hollow Punch, Round, Steel, 7/16 x 1-1/8 In (50506)
- MAYHEW PRO Hollow Punch, Round, Steel, 1/4 x 1-1/8 In (50503)
- BAHCO Bahco Bahco Soft Grip Punch/Chisel, 7 pcs. (3654BMS/7)
- Mayhew Pro Cutting and Shaping Tools