Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 8mm x 1-1/8 In
Mfr # 50556
Zoro # G4579976
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 1/8 in
- Tether Capable Tether Capable
- Construction Black Oxide Alloy Steel
- Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
- Design Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew Pro
- MFR # 50556
- Zoro # G4579976
- UPC # 045256505565
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/8 in |
Tip Size | 8 mm |
Shank Diameter | 5/8 in |
Creates Hole Diameter | 8 mm |
Overall Length | 3/4 in |
Hole Diameter | 8 mm |
Description
Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 8 mm, Tip Type Hollow, Shank Shape Round, Shank Diameter 5/8 in, Grip Style Plain, Hole Diameter 8 mm, Overall Length 3/4 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type Metric, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 3/8-24", 2" dia. (ACK-024B)
- MILWAUKEE TOOL 2-3/4" HOLE DOZER w/Carbide Teeth Hole Saw (49-56-0731)
- GRAY TOOLS 3 Piece Brass Drift & Line Up Punch Set (C3BLS)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 15/16" (80621)
- MAYHEW PRO Hollow Punch, Round, Steel, 7mm x 1-1/8 In (50555)
- MAYHEW PRO Hollow Punch, Round, Steel, 10mm x 1-1/8 In (50558)
- MAYHEW PRO Hollow Punch, Round, Steel, 5mm x 1-1/8 In (50553)
- MAYHEW PRO Hollow Punch, Round, Steel, 5/32 x 1-1/8 In (50526)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 1-7/8 x1-11/16 In (50524)
- MAYHEW PRO Pin Punch, 8in L, 3/16in Tip, Steel, BO (21501)
- BIG HORN 6-Piece Drive Pin Punch Set (19377)
- Mayhew Pro Cutting and Shaping Tools