Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 7mm x 1-1/8 In
Mfr # 50555
Zoro # G4549386
original price:
$20.98
8% off
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 1/8 in
- Tether Capable Tether Capable
- Characteristics Dual Cutting Heads
- Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
- Construction Black Oxide Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew Pro
- MFR # 50555
- Zoro # G4549386
- UPC # 045256505558
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/8 in |
Overall Length | 3/4 in |
Shank Diameter | 5/8 in |
Hole Diameter | 7 mm |
Tip Size | 7 mm |
Creates Hole Diameter | 7 mm |
Description
Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 7 mm, Tip Type Hollow, Shank Shape Round, Shank Diameter 5/8 in, Grip Style Plain, Hole Diameter 7 mm, Overall Length 3/4 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type Metric, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/32'' High Speed Steel Drill (Carded) (HS6C)
- AVEN Tweezer, Spade Offset, 4-1/2in.L (18491)
- CMT ITK Plus General Purpose Saw Blade, 12 x 42 Teeth, 10deg ATB+Shear with 1-Inch bore (P12042)
- PANAVISE Bench Vise, Replaceable, 360 deg. (313)
- MAYHEW PRO Hollow Punch, Round, Steel, 8mm x 1-1/8 In (50556)
- MAYHEW PRO Hollow Punch, Round, Steel, 10mm x 1-1/8 In (50558)
- MAYHEW PRO Hollow Punch, Round, Steel, 3mm x 1-1/8 In (50551)
- MAYHEW PRO Pin Punch, 6in L, 3/8in Tip, Steel, BO (21105)
- MAYHEW PRO Hollow Punch, Round, Steel, 16mm x 1-1/8 In (50561)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 42mm x 1-11/16 In (50574)
- KLEIN TOOLS Blade Set for 2 Step Pre-2017 Edition Cat. No. 63060 (63370)
- Mayhew Pro Cutting and Shaping Tools