Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 7/8 x 1-1/4 In
Mfr # 50511
Zoro # G4546315
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 1/4 in
- Tip Size (In.) 7/8 in
- Tether Capable Tether Capable
- Design Round
- Characteristics Dual Cutting Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 50511
- Zoro # G4546315
- UPC # 045256505114
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/4 in |
Tip Size (In.) | 7/8 in |
Hole Diameter | 7/8 in |
Creates Hole Diameter | 7/8 in |
Tip Size | 7/8 in |
Overall Length | 1 1/2 in |
Shank Diameter | 1 3/8 in |
Description
Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 7/8 in, Tip Type Hollow, Shank Shape Round, Shank Diameter 1 3/8 in, Grip Style Plain, Hole Diameter 7/8 in, Overall Length 1 1/2 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel (1774971)
- POLYBLEND Tile Grout Dry White 5Lb (WDG5-4)
- WESTWARD Fixed Pin Spanner Wrench, L 6-3/8 in. (5RDZ3)
- SUNEX 3/8" Drive Impact Socket 6 (317MD)
- MAYHEW PRO Line Punch, 8in L, 3/32in Tip, Steel, BO (22021)
- MAYHEW PRO Hollow Punch, Round, Steel, 7mm x 1-1/8 In (50555)
- MAYHEW PRO Pin Punch, 5-1/4in L, 3/16in Tip, Steel, BO (21004)
- MAYHEW PRO 458-1/4 Reg Line-Up Punch (22003)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-1/4 x1-1/2 In (50516)
- MAYHEW PRO Pin Punch, 8in L, 5/16in Tip, Steel, BO (21503)
- MAYHEW SELECT Pin Punch, 5-1/4in L, 3/16in Tip, Steel (71004)
- Mayhew Pro Cutting and Shaping Tools