Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 7/16 x 1-1/8 In
Mfr # 50506
Zoro # G4603961
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 1/8 in
- Tip Size (In.) 7/16 in
- Tether Capable Tether Capable
- Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
- Construction Black Oxide Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 50506
- Zoro # G4603961
- UPC # 045256505060
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/8 in |
Tip Size (In.) | 7/16 in |
Shank Diameter | 1 in |
Tip Size | 7/16 in |
Overall Length | 1 in |
Hole Diameter | 7/16 in |
Creates Hole Diameter | 7/16 in |
Description
This Mayhew Pro Hollow Punch is a tool you will want to have on hand for many projects. It can be used to make gaskets, washers and sealing rings in different materials. The black oxide alloy steel construction makes this hollow punch strong and durable. It has a dual cutting head design that allows you to use it as both an inside or outside punch. You can use it with or without tethering depending on your needs. The 7/16" round tip size of the hollow punch means you can easily cut through most metals with ease. With its high quality construction, the Mayhew Pro Hollow Punch is designed for long term use in any environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER 18" PowerPivot™ Center Cut Double Compound Action Bolt Cutter (0090MCP)
- KNIPEX 5-3/4" Electronics Pliers w/ Angled, Half-Round Jaw, Ergonomic Grip (35 82 145)
- YG-1 TOOL CO Shrink Fit Holder Coolant Channel Type (VK028J)
- KLEIN TOOLS Step Drill Bit #14 Double-Fluted, 3/16 to 7/8-Inch (KTSB14)
- MAYHEW PRO Pin Punch, 5-1/4in L, 3/16in Tip, Steel, BO (21004)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-1/4 x1-1/2 In (50516)
- MAYHEW PRO Pin Punch, 4-1/2in L, 3/32in Tip, Steel, BO (21001)
- MAYHEW PRO Hollow Punch, Round, Steel, 2-1/8 x1-7/8 In (50541)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-7/16x1-1/2 In (50519)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 1-3/4 x1-11/16 In (50523)
- MAYHEW Pin Punch, Steel, 7-7/8in.L, 1/8in. Tip (71500)
- Mayhew Pro Cutting and Shaping Tools