Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 5/8 x 1-1/8 In
Mfr # 50509
Zoro # G4597022
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 1/8 in
- Tip Size (In.) 5/8 in
- Tether Capable Tether Capable
- Characteristics Dual Cutting Heads
- Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 50509
- Zoro # G4597022
- UPC # 045256505091
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/8 in |
Tip Size (In.) | 5/8 in |
Creates Hole Diameter | 5/8 in |
Hole Diameter | 5/8 in |
Overall Length | 1 in |
Shank Diameter | 1 in |
Tip Size | 5/8 in |
Description
The Mayhew Pro 50509 Hollow Punch is the ideal tool for making gaskets, washers and sealing rings in different materials. The hollow punch has a black oxide alloy steel construction. It is designed with dual cutting heads to ensure that it will cut through materials quickly and easily. With a 5/8" tip size, this round hollow punch provides plenty of leverage when you need it most. The Mayhew Pro Hollow Punch is an efficient way to create your own gaskets, washers and sealing rings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch-Rd 1.218 30.5Mm Std 3/8D/S (36282)
- V-8 TOOLS 1-3/8 Jumbo Combo Wrench (94040)
- HHIP Push To Connect Male Pneumatic Elbow Tube Fittings 1/8 X 1/4 NPT (8401-0295)
- FREUD Slot Four Wing Slotting Cutter, 1/8 (58-108)
- MAYHEW PRO Hollow Punch, Round, Steel, 1/8 x 1-1/8 In (50501)
- MAYHEW PRO Hollow Punch, Round, Steel, 8mm x 1-1/8 In (50556)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-7/16x1-1/2 In (50519)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-1/2 x1-1/2 In (50520)
- MAYHEW PRO Hollow Punch, Round, Steel, 3mm x 1-1/8 In (50551)
- MAYHEW PRO Hollow Punch, Round, Steel, 24mm x 1-1/4 In (50565)
- TEKTON 5/32 Inch Roll Pin Punch (66065)
- Mayhew Pro Cutting and Shaping Tools