Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 5/32 x 1-1/8 In
Mfr # 50526
Zoro # G4617435
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 1/8 in
- Tip Size (In.) 5/32 in
- Tether Capable Tether Capable
- Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
- Design Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 50526
- Zoro # G4617435
- UPC # 045256505268
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/8 in |
Tip Size (In.) | 5/32 in |
Creates Hole Diameter | 5/32 in |
Hole Diameter | 5/32 in |
Shank Diameter | 5/8 in |
Tip Size | 5/32 in |
Overall Length | 3/4 in |
Description
Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 5/32 in, Tip Type Hollow, Shank Shape Round, Shank Diameter 5/8 in, Grip Style Plain, Hole Diameter 5/32 in, Overall Length 3/4 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Socket End Wrench, Size 12mm, 6 pt. (952)
- MITUTOYO Dial Indicator, Long Stem 0-100, .01 (2048A-10)
- BETA 6 Piece T-Shape Key Set, 9510696 (009510696)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302209)
- MAYHEW PRO Pin Punch, 8in L, 3/16in Tip, Steel, BO (21501)
- MAYHEW PRO Line Punch, 8in L, 3/32in Tip, Steel, BO (22021)
- MAYHEW PRO Pin Punch, 8in L, 1/4in Tip, Steel, BO (21502)
- MAYHEW PRO Prick Punch, 6in L, 1/8in Tip, Steel, BO (23003)
- MAYHEW PRO Pin Punch, 5-3/4in L, 1/4in Tip, Steel, BO (21005)
- MAYHEW PRO Solid Punch, 6in L, 5/16in Tip, Steel, BO (20105)
- WESTWARD Transfer Punch, 11/32 In Tip, 4-7/8 In L (22N804)
- Mayhew Pro Hand Held Punches