Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 2mm x 1-1/8 In
Mfr # 50550
Zoro # G4616945
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 1/8 in
- Tether Capable Tether Capable
- Characteristics Dual Cutting Heads
- Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
- Design Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 50550
- Zoro # G4616945
- UPC # 045256505503
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/8 in |
Shank Diameter | 5/8 in |
Tip Size | 2 mm |
Creates Hole Diameter | 2 mm |
Hole Diameter | 2 mm |
Overall Length | 3/4 in |
Description
Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 2 mm, Tip Type Hollow, Shank Shape Round, Shank Diameter 5/8 in, Grip Style Plain, Hole Diameter 2 mm, Overall Length 3/4 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type Metric, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 1-7/8 Inch 6-Point Socket (SHD32048)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes (1653502108)
- KEO Countersink, 6 FL, 60 Deg, 1/4, Carbide (55782)
- KODIAK CUTTING TOOLS .501 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484611)
- MAYHEW PRO Hollow Punch, Round, Steel, 7mm x 1-1/8 In (50555)
- MAYHEW PRO Hollow Punch, Round, Steel, 3mm x 1-1/8 In (50551)
- MAYHEW PRO Hollow Punch, Round, Steel, 5mm x 1-1/8 In (50553)
- MAYHEW PRO 3/8 Hollow Punch (50505)
- MAYHEW PRO Pin Punch, 5-3/4in L, 1/4in Tip, Steel, BO (21005)
- MAYHEW PRO Pin Punch, 8in L, 1/4in Tip, Steel, BO (21502)
- AMPCO SAFETY TOOLS Drift Pin, Straight, 9/32x6, Nonsparking (D-21)
- Mayhew Pro Cutting and Shaping Tools