Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 26mm x 1-1/4 In
Mfr # 50566
Zoro # G4558784
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 1/4 in
- Tip Size (In.) 1 in
- Tether Capable Tether Capable
- Characteristics Dual Cutting Heads
- Design Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 50566
- Zoro # G4558784
- UPC # 045256505664
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/4 in |
Tip Size (In.) | 1 in |
Hole Diameter | 26 mm |
Shank Diameter | 1 3/8 in |
Creates Hole Diameter | 26 mm |
Overall Length | 1 1/2 in |
Tip Size | 26 mm |
Description
If you are looking for a tool to make gaskets, washers, and sealing rings in different materials, the Mayhew Pro 50566 Hollow Punch is the ideal choice. Made of black oxide alloy steel, this hollow punch has dual cutting heads that offer fast and efficient cuts. It has a length of 1 1/4 in., with each cutting head measuring 1 in. The round design makes it easy to use this product for several applications such as plumbing and insulation work. The Mayhew Pro 50566 Hollow Punch is an excellent choice when you need to cut gaskets or other materials quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 7/16 in. (1LCP7)
- DRILL AMERICA #21x6" HSS Aircraft Extension Drill Bit (DWDA/CX621)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (357827)
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (242003)
- MAYHEW PRO Hollow Punch, Round, Steel, 1 x 1-1/4 In (50512)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-1/4 x1-1/2 In (50516)
- MAYHEW PRO Pin Punch, 5-3/4in L, 1/4in Tip, Steel, BO (21005)
- MAYHEW PRO 458-1/4 Reg Line-Up Punch (22003)
- MAYHEW PRO Pin Punch, 5in L, 5/32in Tip, Steel, BO (21003)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 1-3/4 x1-11/16 In (50523)
- WARWOOD TOOL 516 Tip Bull Pin (33820)
- Mayhew Pro Hand Held Punches