Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 22mm x 1-1/4 In
Mfr # 50564
Zoro # G4569731
original price:
$20.98
17% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 1/4 in
- Tip Size (In.) 433/500 in
- Tether Capable Tether Capable
- Design Round
- Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 50564
- Zoro # G4569731
- UPC # 045256505640
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/4 in |
Tip Size (In.) | 433/500 in |
Tip Size | 22 mm |
Shank Diameter | 1 3/8 in |
Creates Hole Diameter | 22 mm |
Hole Diameter | 22 mm |
Overall Length | 1 1/2 in |
Description
Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 22 mm, Tip Type Hollow, Shank Shape Round, Shank Diameter 1 3/8 in, Grip Style Plain, Hole Diameter 22 mm, Overall Length 1 1/2 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type Metric, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Power Bit, 6", 4 pcs. (73344)
- MILWAUKEE TOOL M18 FUEL 7-1/4 in. Circular Saw (Tool Only) (2732-20)
- ZORO SELECT Drill Bushing, H, Drill Size F (HT2812HJ)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL06)
- MAYHEW PRO Hollow Punch, Round, Steel, 5mm x 1-1/8 In (50553)
- MAYHEW PRO Hollow Punch, Round, Steel, 3/16 x 1-1/8 In (50502)
- MAYHEW PRO Hollow Punch, Round, Steel, 8mm x 1-1/8 In (50556)
- MAYHEW PRO Hollow Punch, Round, Steel, 3mm x 1-1/8 In (50551)
- MAYHEW PRO Hollow Punch, Round, Steel, 30mm x 1-1/4 In (50568)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 42mm x 1-11/16 In (50574)
- FOWLER Transfer Punch Set, 28 pcs. (72-482-028)
- Mayhew Pro Hand Held Punches