Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 2-1/8 x1-7/8 In
Mfr # 50541
Zoro # G4531195
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 7/8 in
- Tip Size (In.) 2 1/8 in
- Tether Capable Tether Capable
- Construction Black Oxide Alloy Steel
- Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 50541
- Zoro # G4531195
- UPC # 045256505411
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 7/8 in |
Tip Size (In.) | 2 1/8 in |
Overall Length | 2 3/4 in |
Creates Hole Diameter | 2 1/8 in |
Shank Diameter | 2 11/16 in |
Tip Size | 2 1/8 in |
Hole Diameter | 2 1/8 in |
Description
Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 2 1/8 in, Tip Type Hollow, Shank Shape Round, Shank Diameter 2 11/16 in, Grip Style Plain, Hole Diameter 2 1/8 in, Overall Length 2 3/4 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT L Nose Pliers, 5 (100-003)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- GEARWRENCH 5/16" x 6" Slotted Dual Material Screwdriver (80023H)
- EMPIRE LEVEL Bullseye Level (3604)
- MAYHEW PRO Pin Punch, 4-1/2in L, 3/32in Tip, Steel, BO (21001)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 50mm x 1-11/16 In (50578)
- MAYHEW PRO Hollow Punch, Round, Steel, 30mm x 1-1/4 In (50568)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-7/16x1-1/2 In (50519)
- MAYHEW PRO Hollow Punch, Round, Steel, 2-3/8 x1-7/8 In (50546)
- MAYHEW PRO Hollow Punch, Round, Steel, 5/8 x 1-1/8 In (50509)
- MAYHEW Bearing Race Punch, Steel, 5/8in. Tip (24550)
- Mayhew Pro Hand Held Punches