Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 2-1/4 x1-7/8 In
Mfr # 50543
Zoro # G4534171
original price:
$97.86
18% off
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 7/8 in
- Tip Size (In.) 2 1/4 in
- Tether Capable Tether Capable
- Characteristics Dual Cutting Heads
- Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew Pro
- MFR # 50543
- Zoro # G4534171
- UPC # 045256505435
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 7/8 in |
Tip Size (In.) | 2 1/4 in |
Shank Diameter | 2 11/16 in |
Hole Diameter | 2 1/4 in |
Tip Size | 2 1/4 in |
Overall Length | 2 3/4 in |
Creates Hole Diameter | 2 1/4 in |
Description
Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 2 1/4 in, Tip Type Hollow, Shank Shape Round, Shank Diameter 2 11/16 in, Grip Style Plain, Hole Diameter 2 1/4 in, Overall Length 2 3/4 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Flathead Slit Nozzle, Size 40mm (40mm Angle Flathead Slit Tip)
- VEGA Square 3 Power Bit x 3-1/2" 2Pc (190R3C)
- FEIN Slugger, Cobalt 49/64 X 2 (63134194008)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 3/4" (1224RC)
- MAYHEW PRO Hollow Punch, Round, Steel, 1/4 x 1-1/8 In (50503)
- MAYHEW PRO Line Punch, 8in L, 3/32in Tip, Steel, BO (22021)
- MAYHEW PRO Hollow Punch, Round, Steel, 7/16 x 1-1/8 In (50506)
- MAYHEW PRO Hollow Punch, Round, Steel, 9/16 x 1-1/8 In (50508)
- MAYHEW PRO Line Punch, 15in L, 1/4in Tip, Steel, BO (22005)
- MAYHEW PRO Hollow Punch, Round, Steel, 10mm x 1-1/8 In (50558)
- MAYHEW Pilot Punch, 3/16 No. 6 (25005)
- Mayhew Pro Hand Held Punches