Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 18mm x 1-1/8 In
Mfr # 50562
Zoro # G4595062
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 1/8 in
- Tip Size (In.) 177/250 in
- Tether Capable Tether Capable
- Construction Black Oxide Alloy Steel
- Characteristics Dual Cutting Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 50562
- Zoro # G4595062
- UPC # 045256505626
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/8 in |
Tip Size (In.) | 177/250 in |
Tip Size | 18 mm |
Overall Length | 1 in |
Hole Diameter | 18 mm |
Creates Hole Diameter | 18 mm |
Shank Diameter | 1 in |
Description
Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 18 mm, Tip Type Hollow, Shank Shape Round, Shank Diameter 1 in, Grip Style Plain, Hole Diameter 18 mm, Overall Length 1 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type Metric, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Lower Strut for TP72440 (TPS2324A)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16, Drill Bit Finish: AlTiN (JDR-5/64-ALTIN)
- BOSCH Strain Relief (1619X08308)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14124)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-1/2 x1-1/2 In (50520)
- MAYHEW PRO Hollow Punch, Round, Steel, 9/16 x 1-1/8 In (50508)
- MAYHEW PRO Hollow Punch, Round, Steel, 2-3/8 x1-7/8 In (50546)
- MAYHEW PRO Hollow Punch, Round, Steel, 3mm x 1-1/8 In (50551)
- MAYHEW PRO Pin Punch, 8in L, 3/16in Tip, Steel, BO (21501)
- MAYHEW PRO Hollow Punch, Round, Steel, 1/4 x 1-1/8 In (50503)
- ALLPAX Power Punch Handle.4-1/2" Lx1-11/16" W (AX1885)
- Mayhew Pro Hand Held Punches