Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 1/8 x 1-1/8 In
Mfr # 50501
Zoro # G4542851
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 1/8 in
- Tip Size (In.) 1/8 in
- Tether Capable Tether Capable
- Design Round
- Characteristics Dual Cutting Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 50501
- Zoro # G4542851
- UPC # 045256505015
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/8 in |
Tip Size (In.) | 1/8 in |
Shank Diameter | 5/8 in |
Tip Size | 1/8 in |
Overall Length | 3/4 in |
Hole Diameter | 1/8 in |
Creates Hole Diameter | 1/8 in |
Description
Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 1/8 in, Tip Type Hollow, Shank Shape Round, Shank Diameter 5/8 in, Grip Style Plain, Hole Diameter 1/8 in, Overall Length 3/4 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Metric Angle Open End Wrench 17 mm (J3117M)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- HHIP 3 Piece 60 Degree Indexable Countersink & Chamfer Tool Set (2001-0010)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK15 (DT152P15)
- MAYHEW PRO Hollow Punch, Round, Steel, 2mm x 1-1/8 In (50550)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 42mm x 1-11/16 In (50574)
- MAYHEW PRO Hollow Punch, Round, Steel, 14mm x 1-1/8 In (50560)
- MAYHEW PRO Pin Punch, 8in L, 3/8in Tip, Steel, BO (21504)
- MAYHEW PRO Hollow Punch, Round, Steel, 1/4 x 1-1/8 In (50503)
- MAYHEW PRO Hollow Punch, Round, Steel, 8mm x 1-1/8 In (50556)
- HOUGEN-OGURA 7/16 in. X 5/8 in. Oblong Punch (75690)
- Mayhew Pro Cutting and Shaping Tools