Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 16mm x 1-1/8 In
Mfr # 50561
Zoro # G4590162
original price:
$16.99
12% off
new price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 1/8 in
- Tip Size (In.) 629/1000 in
- Tether Capable Tether Capable
- Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
- Characteristics Dual Cutting Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 50561
- Zoro # G4590162
- UPC # 045256505619
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/8 in |
Tip Size (In.) | 629/1000 in |
Overall Length | 1 in |
Tip Size | 16 mm |
Shank Diameter | 1 in |
Hole Diameter | 16 mm |
Creates Hole Diameter | 16 mm |
Description
Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 16 mm, Tip Type Hollow, Shank Shape Round, Shank Diameter 1 in, Grip Style Plain, Hole Diameter 16 mm, Overall Length 1 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type Metric, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Crimpall Frame Clamshell (PA8000)
- DORIAN Knurl Wheel, SW2, RH DIAG, 1/2 OD, 25 TPI (SW2R-25-HSB-CP)
- STARRETT Pin Vise, 0.050-0.125 In, Nickel Plated (162C)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (48224)
- MAYHEW PRO Hollow Punch, Round, Steel, 2mm x 1-1/8 In (50550)
- MAYHEW PRO Pin Punch, 8in L, 5/16in Tip, Steel, BO (21503)
- MAYHEW PRO Hollow Punch, Round, Steel, 3mm x 1-1/8 In (50551)
- MAYHEW PRO Solid Punch, 5in L, 3/16in Tip, Steel, BO (20002)
- MAYHEW PRO Pin Punch, 5in L, 5/32in Tip, Steel, BO (21003)
- MAYHEW PRO Hollow Punch, Round, Steel, 5/8 x 1-1/8 In (50509)
- GEDORE Arc Punch, 10mm (570010)
- Mayhew Pro Hand Held Punches