Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 1/4 x 1-1/8 In
Mfr # 50503
Zoro # G4627016
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 1/8 in
- Tip Size (In.) 1/4 in
- Tether Capable Tether Capable
- Characteristics Dual Cutting Heads
- Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 50503
- Zoro # G4627016
- UPC # 045256505039
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/8 in |
Tip Size (In.) | 1/4 in |
Tip Size | 1/4 in |
Shank Diameter | 5/8 in |
Creates Hole Diameter | 1/4 in |
Hole Diameter | 1/4 in |
Overall Length | 3/4 in |
Description
The Mayhew Pro 50503 Hollow Punch is a must-have tool for cutting out holes in materials such as sheet metal, fiberboard, and gasket material. This hand held punch has dual cutting heads to make the process of punching easier. The black oxide alloy steel construction provides you with a long lasting tool that will not rust or corrode. It has a length of 1 1/8 in., making it suitable for work on larger surfaces. It also features a standard tethering capability, which allows you to connect it to your power source. The Mayhew Pro Hollow Punch will meet all your needs when it comes to punching holes in different materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Inside Spring Caliper, 12 In, Spring (73B-12)
- MILWAUKEE TOOL Extreme Thin Metal Deep Cut Band Saw Blade 25PK (48-39-0615)
- OTC WR 3 X 634 CHAIN RAT (OTC7401)
- MILWAUKEE TOOL Spline Bit 2-Cutter 1/2" x 27" (48-20-4053)
- MAYHEW PRO Hollow Punch, Round, Steel, 26mm x 1-1/4 In (50566)
- MAYHEW PRO Hollow Punch, Round, Steel, 18mm x 1-1/8 In (50562)
- MAYHEW PRO Solid Punch, 6in L, 5/16in Tip, Steel, BO (20105)
- MAYHEW PRO Pin Punch, 6in L, 7/32in Tip, Steel, BO (21219)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 50mm x 1-11/16 In (50578)
- MAYHEW PRO Hollow Punch, Round, Steel, 5/8 x 1-1/8 In (50509)
- WRIGHT TOOL PUNCH STARTER 1/4" (WR9557)
- Mayhew Pro Cutting and Shaping Tools