Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 12mm x 1-1/8 In
Mfr # 50559
Zoro # G4586145
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 1 1/8 in
- Tip Size (In.) 59/125 in
- Tether Capable Tether Capable
- Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
- Design Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew Pro
- MFR # 50559
- Zoro # G4586145
- UPC # 045256505596
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/8 in |
Tip Size (In.) | 59/125 in |
Tip Size | 12 mm |
Creates Hole Diameter | 12 mm |
Hole Diameter | 12 mm |
Shank Diameter | 1 in |
Overall Length | 1 in |
Description
Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 12 mm, Tip Type Hollow, Shank Shape Round, Shank Diameter 1 in, Grip Style Plain, Hole Diameter 12 mm, Overall Length 1 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type Metric, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- MAYHEW Plated Jimmy Bar Set, 3 pcs. (69151-TR)
- GRAY TOOLS 2-7/16" Striking Face Box Wrench, 45° Offset Head (66878)
- AMPG Extension Point, 3/4", M2.5 SS (Z9392SS-M)
- MAYHEW PRO Hollow Punch, Round, Steel, 3mm x 1-1/8 In (50551)
- MAYHEW PRO Hollow Punch, Round, Steel, 2-3/8 x1-7/8 In (50546)
- MAYHEW PRO 458-1/4 Reg Line-Up Punch (22003)
- MAYHEW PRO Hollow Punch, Round, Steel, 26mm x 1-1/4 In (50566)
- MAYHEW PRO Hollow Punch, Round, Steel, 30mm x 1-1/4 In (50568)
- MAYHEW PRO Hollow Punch, Round, Steel, 20mm x 1-1/8 In (50563)
- MAYHEW PRO Hollow Punch, Round, Steel, 3/16 x 1-1/8 In (50502)
- Mayhew Pro Hand Held Punches