Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 1 x 1-1/4 In
Mfr # 50512
Zoro # G4531484
original price:
$17.99
6% off
new price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 1/4 in
- Tip Size (In.) 1 in
- Tether Capable Tether Capable
- Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
- Construction Black Oxide Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 50512
- Zoro # G4531484
- UPC # 045256505121
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/4 in |
Tip Size (In.) | 1 in |
Tip Size | 1 in |
Creates Hole Diameter | 1 in |
Shank Diameter | 1 3/8 in |
Hole Diameter | 1 in |
Overall Length | 1 1/2 in |
Description
Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 1 in, Tip Type Hollow, Shank Shape Round, Shank Diameter 1 3/8 in, Grip Style Plain, Hole Diameter 1 in, Overall Length 1 1/2 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Cordless Finishing Nailer, Angled (902400)
- CREWSAFE Lizard 5 1/4'' Orange Mini-Cut Utility Knife / Box Cutter LZ104-MC, 6PK (359LZ104MC)
- METALPRO Round Punch/Die Set (MP8004)
- DYNABRADE Pneumatic Finishing Sander, 0.3 HP (57400)
- MAYHEW PRO Hollow Punch, Round, Steel, 26mm x 1-1/4 In (50566)
- MAYHEW PRO Hollow Punch, Round, Steel, 12mm x 1-1/8 In (50559)
- MAYHEW PRO Hollow Punch, Round, Steel, 20mm x 1-1/8 In (50563)
- MAYHEW PRO Pin Punch, 8in L, 1/4in Tip, Steel, BO (21502)
- MAYHEW PRO Solid Punch, 6in L, 5/16in Tip, Steel, BO (20105)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 46mm x 1-11/16 In (50576)
- TEKTON 3/32 Inch Pin Punch (66052)
- Mayhew Pro Hand Held Punches