Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 1-7/16x1-1/2 In
Mfr # 50519
Zoro # G4573231
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 1/2 in
- Tip Size (In.) 1 7/16 in
- Tether Capable Tether Capable
- Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
- Construction Black Oxide Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 50519
- Zoro # G4573231
- UPC # 045256505190
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/2 in |
Tip Size (In.) | 1 7/16 in |
Hole Diameter | 1 7/16 in |
Overall Length | 2 in |
Tip Size | 1 7/16 in |
Shank Diameter | 1 7/8 in |
Creates Hole Diameter | 1 7/16 in |
Description
Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 1 7/16 in, Tip Type Hollow, Shank Shape Round, Shank Diameter 1 7/8 in, Grip Style Plain, Hole Diameter 1 7/16 in, Overall Length 2 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-56 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54123)
- VEGA Hex 5/64 Power Bit x 2 (150H0564A)
- HARVEY TOOL Miniature Drill, 0.0320", Number of Flutes: 2 (20255-C3)
- POWERBUILT 3/8" Drive 3/16" Hex Bit Socket (640349)
- MAYHEW PRO Hollow Punch, Round, Steel, 7mm x 1-1/8 In (50555)
- MAYHEW PRO Pin Punch, 4-3/4in L, 1/8in Tip, Steel, BO (21002)
- MAYHEW PRO Line Punch, 15in L, 1/4in Tip, Steel, BO (22005)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 46mm x 1-11/16 In (50576)
- MAYHEW PRO Pin Punch, 5-3/4in L, 1/4in Tip, Steel, BO (21005)
- MAYHEW PRO 3/8 Hollow Punch (50505)
- HOUGEN-OGURA 7/16 x 5/8 in. Oblong Punch (76369)
- Mayhew Pro Hand Held Punches