Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 1-3/8 x1-1/2 In
Mfr # 50518
Zoro # G4585025
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 1/2 in
- Tip Size (In.) 1 3/8 in
- Tether Capable Tether Capable
- Characteristics Dual Cutting Heads
- Construction Black Oxide Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 50518
- Zoro # G4585025
- UPC # 045256505183
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/2 in |
Tip Size (In.) | 1 3/8 in |
Shank Diameter | 1 7/8 in |
Tip Size | 1 3/8 in |
Creates Hole Diameter | 1 3/8 in |
Hole Diameter | 1 3/8 in |
Overall Length | 2 in |
Description
If you need to make gaskets, washers, and sealing rings in different materials, the Mayhew Pro 50518 Hollow Punch is the tool for you. The hollow punch has a black oxide alloy steel construction. It features dual cutting heads which cut from both sides of the tip to create a clean hole. With a length of 1 1/2 in., this round hand held punch has a 1 3/8" tip size. It is also compatible with standard tethering accessories. This high quality hollow punch will get your job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 3/16" Carbide TiN 118 Deg. Jobber Length Drill Bit (67-811)
- WILTON C-Clamp, 8", Iron, Heavy Duty, 1700 lb. (148C)
- PROTO Adjustable Wrench, 6" Overall Length (J706A)
- KANT-TWIST Cantilever Clamp, 1", 350 lb., Steel (K010R)
- MAYHEW PRO Hollow Punch, Round, Steel, 9/16 x 1-1/8 In (50508)
- MAYHEW PRO Hollow Punch, Round, Steel, 2-1/8 x1-7/8 In (50541)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 1-3/4 x1-11/16 In (50523)
- MAYHEW PRO Hollow Punch, Round, Steel, 20mm x 1-1/8 In (50563)
- MAYHEW PRO Hollow Punch, Round, Steel, 14mm x 1-1/8 In (50560)
- MAYHEW PRO Pin Punch, 4-1/2in L, 3/32in Tip, Steel, BO (21001)
- STARRETT Brass Drive Pin Punch, 3/16 In Tip, 8 In L (B248B)
- Mayhew Pro Cutting and Shaping Tools