Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 1-1/4 x1-1/2 In
Mfr # 50516
Zoro # G4564506
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 1/2 in
- Tip Size (In.) 1 1/4 in
- Tether Capable Tether Capable
- Characteristics Dual Cutting Heads
- Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 50516
- Zoro # G4564506
- UPC # 045256505169
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/2 in |
Tip Size (In.) | 1 1/4 in |
Overall Length | 2 in |
Creates Hole Diameter | 1 1/4 in |
Hole Diameter | 1 1/4 in |
Tip Size | 1 1/4 in |
Shank Diameter | 1 7/8 in |
Description
The Mayhew Pro 50516 Hollow Punch is a hand held punch that is used to make gaskets, washers, and sealing rings in different materials. The hollow punch has a black oxide alloy steel construction for durability. It features dual cutting heads and 1 1/4" tip size. It also has a round design and length of 1 1/2". If you are looking for the perfect tool to use when working with gaskets, washers, or sealing rings then this hollow punch from Mayhew Pro is the right choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, 18-5/8" Breaker Bar, Black Oxide (J5468BL)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16), Corner Radius: 0.0050" (870562)
- NANUK CASES Orange Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-020OR-0A0)
- MILWAUKEE TOOL #3 Morse Taper to Threaded Steel Hawg Cutter Arbor (49-57-0010)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 42mm x 1-11/16 In (50574)
- MAYHEW PRO Hollow Punch, Round, Steel, 14mm x 1-1/8 In (50560)
- MAYHEW PRO Hollow Punch, Round, Steel, 8mm x 1-1/8 In (50556)
- MAYHEW PRO Hollow Punch, Round, Steel, 1/4 x 1-1/8 In (50503)
- MAYHEW PRO Hollow Punch, Round, Steel, 7/16 x 1-1/8 In (50506)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-7/16x1-1/2 In (50519)
- WESTWARD Drive Pin Punch, 5/32 In Tip, 5 In L (2AJD8)
- Mayhew Pro Cutting and Shaping Tools