Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Rnd, Steel, 48mm x 1-11/16 In
Mfr # 50577
Zoro # G4525972
original price:
$29.89
5% off
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 11/16 in
- Tip Size (In.) 1 7/8 in
- Tether Capable Tether Capable
- Design Round
- Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew Pro
- MFR # 50577
- Zoro # G4525972
- UPC # 045256505770
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 11/16 in |
Tip Size (In.) | 1 7/8 in |
Creates Hole Diameter | 48 mm |
Shank Diameter | 2 1/4 in |
Hole Diameter | 48 mm |
Overall Length | 2 1/4 in |
Tip Size | 48 mm |
Description
Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 48 mm, Tip Type Hollow, Shank Shape Round, Shank Diameter 2 1/4 in, Grip Style Plain, Hole Diameter 48 mm, Overall Length 2 1/4 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type Metric, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51214)
- KEO Countersink, 6 FL, 90 Deg, 1 In, Cobalt (55551)
- MILWAUKEE TOOL 11/16 in. x 12 in. Straight Shank Rebar Cutter (48-20-6780)
- KIPP Adjustable Latches screw-on holes covered Style A (K0047.1420602)
- MAYHEW PRO Hollow Punch, Round, Steel, 3mm x 1-1/8 In (50551)
- MAYHEW PRO Prick Punch, 4-1/2in L, 3/16in Tip, Steel (23001)
- MAYHEW PRO Hollow Punch, Round, Steel, 2-1/8 x1-7/8 In (50541)
- MAYHEW PRO Solid Punch, 6in L, 5/16in Tip, Steel, BO (20105)
- MAYHEW PRO Hollow Punch, Round, Steel, 2-3/8 x1-7/8 In (50546)
- MAYHEW PRO Hollow Punch, Round, Steel, 20mm x 1-1/8 In (50563)
- KLEIN TOOLS Barrel-Type Drift Pin, 13/16-Inch (3261)
- Mayhew Pro Hand Held Punches