Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Rnd, Steel, 42mm x 1-11/16 In
Mfr # 50574
Zoro # G4530285
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 11/16 in
- Tip Size (In.) 1 21/32 in
- Tether Capable Tether Capable
- Characteristics Dual Cutting Heads
- Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 50574
- Zoro # G4530285
- UPC # 045256505749
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 11/16 in |
Tip Size (In.) | 1 21/32 in |
Shank Diameter | 2 1/4 in |
Creates Hole Diameter | 42 mm |
Hole Diameter | 42 mm |
Overall Length | 2 1/4 in |
Tip Size | 42 mm |
Description
Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 42 mm, Tip Type Hollow, Shank Shape Round, Shank Diameter 2 1/4 in, Grip Style Plain, Hole Diameter 42 mm, Overall Length 2 1/4 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type Metric, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Triple Square 14 Socket Bit x 1" - 3/8 S (228XZN14SB)
- GREENLEE Offset Bender For 3/4 Emt (1811)
- CAPRI TOOLS Angle Open End Wrench Set, 30Deg and 60Deg Angles, 14 to 1 SAE, 13Pcs W Mechanic's Tray (CP11900-13ST)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22TX252)
- MAYHEW PRO Line Punch, 8in L, 3/32in Tip, Steel, BO (22021)
- MAYHEW PRO Hollow Punch, Round, Steel, 1/8 x 1-1/8 In (50501)
- MAYHEW PRO Line Punch, 8in L, 1/8in Tip, Steel, BO (22010)
- MAYHEW PRO Hollow Punch, Round, Steel, 1 x 1-1/4 In (50512)
- MAYHEW PRO Hollow Punch, Round, Steel, 16mm x 1-1/8 In (50561)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 46mm x 1-11/16 In (50576)
- GEDORE Arc Punch, 30mm (570030)
- Mayhew Pro Hand Held Punches