Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Rnd, Steel, 1-7/8 x1-11/16 In
Mfr # 50524
Zoro # G4607102
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 1 11/16 in
- Tip Size (In.) 1 7/8 in
- Tether Capable Tether Capable
- Design Round
- Construction Black Oxide Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew Pro
- MFR # 50524
- Zoro # G4607102
- UPC # 045256505244
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 11/16 in |
Tip Size (In.) | 1 7/8 in |
Creates Hole Diameter | 1 7/8 in |
Tip Size | 1 7/8 in |
Overall Length | 2 1/4 in |
Hole Diameter | 1 7/8 in |
Shank Diameter | 2 1/4 in |
Description
Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 1 7/8 in, Tip Type Hollow, Shank Shape Round, Shank Diameter 2 1/4 in, Grip Style Plain, Hole Diameter 1 7/8 in, Overall Length 2 1/4 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 17mm Metric Deep Imp (CMMT15906)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT Steam Oxide (5533440)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-I (C18036)
- URREA Insert Bit, Torx Tamper T15X1" (23018)
- MAYHEW PRO Prick Punch, 4-1/2in L, 3/16in Tip, Steel (23001)
- MAYHEW PRO 3/8 Hollow Punch (50505)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-7/16x1-1/2 In (50519)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-1/4 x1-1/2 In (50516)
- MAYHEW PRO Pin Punch, 8in L, 3/16in Tip, Steel, BO (21501)
- MAYHEW PRO Pin Punch, 8in L, 3/8in Tip, Steel, BO (21504)
- MAYHEW PUNCH LINE-UP REG 458 1/4" (MY22003)
- Mayhew Pro Cutting and Shaping Tools