Shop All Screwdrivers
Mayhew Pro
General Purpose Slotted Screwdriver 1/2 in Square
Mfr # 36019
Zoro # G0333551
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 1/2 in
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 36019
- Zoro # G0333551
- UPC # 045256360195
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/2 in |
Shank Length | 19 in |
Overall Length | 25 in |
Handle Length | 5 1/4 in |
For Fastener Size | 1/2 in |
Shank Diameter | 0.5 in |
Description
When you need to tighten or loosen screws, the Mayhew Pro 36019 Screwdriver Slotted 1/2" 19 in Square is an essential tool. It features a comfortable plastic handle that gives you good grip and control over the tool. The black oxide finish on this screwdriver's alloy steel shank makes it resistant to corrosion. The keystone slotted tip offers great versatility, allowing you to work with both Phillips and flat head screws. It has a 1/2 in tip size and a length of 19 in., while its overall length is 25 in. This general purpose screwdriver also has a 5 1/4 in handle length and fits comfortably into your hand for optimal control. If you are looking for an all-purpose slotted screwdriver, look no further than the Mayhew Pro 36019 Screwdriver Slotted 1/2" 19 in Square.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 5" (OX-P013212)
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit, BK10 (48-32-4814)
- ZORO SELECT Handle Magnet, Steel, 50 lb, 2Lx3/4Wx2H (7213)
- STARRETT Outside Micrometer, 3 to 4" Range (T444.1XRL-4)
- C.K Precision Screwdriver Slotted 2.5x75mm (T4880X-257)
- WRIGHT TOOL Slotted and Phillips Screwdriver 4-in-1 (9180)
- BETA Micro-Screwdriver, Slotted, 3mm (012570030)
- SPEEDHEX Micro Screwdriver & Precision Knife Set (SH20)
- KLEIN TOOLS 1/8-In Slotted Screwdriver, 4-Inch Shank (6254)
- URREA Amber Screwdriver, Ph#4 3/8X8" Phillips (9688)
- Mayhew Pro Screwdrivers