Shop All Punch & Chisel Sets
Mayhew Pro
Drive Pin Punch Set, Not Tether Capable
Mfr # 62080
Zoro # G4528386
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Material Steel
- Features Black Oxide Finish, Drive Out and Remove Loosened Pins and Keys Not for Seized Pins and Keys
- Length 6 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 62080
- Zoro # G4528386
- UPC # 045256620800
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Length | 6 in |
Sizes Included | 3, 4, 5, 6, 7, 8mm |
Tip Diameter | 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm |
Tip Size | 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm |
Punch Taper Length | 1 3/4 in, 2 1/4 in, 2 1/2 in, 2 5/8 in, 2 3/4 in |
Overall Length | 6 in |
Description
The Mayhew Pro 62080 Drive Pin Punch Set is the perfect choice for working on small fasteners. This punch set is designed to make it easier to remove pins and shear bolts, especially when access is limited. It comes with a 1-piece design that makes it easy to use, even in tight spaces. The punches are made of high-grade tool alloy, which ensures that they are tough enough for any job. The drive pin punch set comes with 6 different sizes, so you can choose the right one for your application. These punches are all 6 inches long and have a straight wireway for added control. When you need a good quality punch set that will get the job done, look no further than the Mayhew Pro 62080 Drive Pin Punch Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Olive Drab Green Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5M-E)
- WESTWARD Tape Measure, 12 ft. L Blade, Steel (55MN50)
- JONARD TOOLS Contact Burnisher, Sensitive, Blue, PK12 (OB-2/12)
- TEKTON 1-3/8 Inch Combination Wrench (WCB23035)
- MAYHEW PRO Hollow Punch Set, Not Tether Capable (66016)
- MAYHEW PRO Hollow Punch Set, Not Tether Capable (66010)
- MAYHEW PRO Combination Punch Set, 4 Pieces (62277)
- MAYHEW PRO Hollow Punch Set, Not Tether Capable (66008)
- MAYHEW PRO Punch and Chisel Set, 24 Pieces (61080)
- MAYHEW PRO Hollow Punch Set, Not Tether Capable (66080)
- DASCO CHISEL MASON'S 1.25X7.5"" (332-0)
- Mayhew Pro Cutting and Shaping Tools