Shop All Nail Pullers, Wrecking and Pry Bars
Mayhew Pro
Demolition Bars, Decking Bar, 44 In. L
Mfr # 41104
Zoro # G1313322
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Features Two Pronged Prying Head Fits Over a Single or Double Joist
- Material Powder Coated Steel
- Overall Length 46 in
- Overall Width 1 1/2 in (Bar), 6 in (Head)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 41104
- Zoro # G1313322
- UPC # 045256411040
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 46 in |
Overall Width | 1 1/2 in (Bar), 6 in (Head) |
Dia. | 1 1/2 in |
Bar Diameter | 2 in |
Bar Width | 4 1/4 in |
End Width | 6 in |
Description
Decking Bar, Type Wrecking Bars, End Style Double Claw, Bar Width 4 1/4 in, Overall Length 46 in, Number of Nail Slots 0, Bar Shape Round, Bar Diameter 2 in, End Angle Style L-Shape, End Width 6 in, Tether Ready No, Bar Color Orange, Bar Material Steel, Features Two Pronged Prying Head Fits Over a Single or Double Joist, Finish Powder-Coated, Handle Color Orange, Handle Material Foam, Includes Handle Yes, Weight 8.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Circular Saw Blade, 7-1/4" Blade dia. (D0748CFX)
- MORSE Band Saw Blade, 13 ft. 11 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 11)
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 14 Functions (1.3703-033-X1)
- DYNAMIC Tools 3/4" Dr 10Pcs 6 Pt, Deep L, Impact SAE Socket Set, 15/16"-1-5/8" (D021001)
- MAYHEW PRO Line-Up Pry Bar, 30 in. L, Steel, Black (75004)
- MAYHEW PRO Screwdriver Handle Pry Bar, 12in L, Steel (40110)
- MAYHEW PRO Line-Up Pry Bar, 16 in. L, Steel, Black (40001)
- MAYHEW PRO Ladyfoot Pry Bar, 16 in. L, Steel, Black (40152)
- MAYHEW PRO Ladyfoot Pry Bar, 12 in. L, Steel, Black (40150)
- MAYHEW PRO Ladyfoot Pry Bar, 21 in. L, Steel, Black (40154)
- MAYHEW 9 ROLLING HEAD PRY BAR (MAY40100)
- Mayhew Pro Pullers and Separators