Shop All Chisels
Mayhew Pro
Cold Chisel, 7/8 in. x 7-1/2 in., Steel, BO
Mfr # 10216
Zoro # G0334227
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 7/8 in
- Hex 3/4 in
- Tether Capable Not Tether Capable
- Material Steel
- Meets/Exceeds ASME B107.410-2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 10216
- Zoro # G0334227
- UPC # 045256102160
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 7/8 in |
Length | 7 1/2 in |
Size | 7/8 in |
Blade Length | 0 in |
Overall Length | 7 1/2 in |
Blade Width | 7/8 in |
Shank Width | 3/4 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Angled, Blade Width 7/8 in, Includes Striking Cap No, Includes Handle No, Material Steel, Overall Length 7 1/2 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 55 to 57 HRC, Corrosion-Resistant Yes, Features Greater Strength, Used to Cut and Shape Metals Softer, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1 In.-Stroke Compact Reciprocating Saw (RS325)
- FACOM Open End Wrench, Satin, 14x15mm, 8-17/64 in (FM-31.14X15)
- YG-1 TOOL CO 4FluteStub30°HelixCornerRadiusW/ExtendedNeckX5070CarbideEndMill (G85012)
- HOUGEN-OGURA 1/4 in. X 1/2 in. B Oblong Die, 5/64-1/4THK (75644)
- MAYHEW PRO Cold Chisel, 1/2 in. x 6 in., Steel, BO (10205)
- MAYHEW PRO Cold Chisel, 1 in. x 8 in., Steel, BO (10220)
- MAYHEW PRO Cold Chisel, 3/4 in. x 7 in., Steel, BO (10212)
- MAYHEW PRO Cold Chisel, 1/4 in. x 5 in., Steel, BO (10200)
- MAYHEW PRO Cold Chisel, 3/8 in. x 6 in., Steel, BO (10209)
- MAYHEW PRO Cape Chisel, 3/16 in. x 5-5/8 in., Steel (10401)
- IRWIN Hand Chisel, 1-1/2 In. x 4-3/4 In. (1768779)
- Mayhew Pro Chisels