Shop All Chisels
Mayhew Pro
Cold Chisel, 5/8 in. x 12 in., Steel, BO
Mfr # 10210
Zoro # G0334245
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5/8 in
- Hex 1/2 in
- Tether Capable Not Tether Capable
- Material Steel
- Characteristics Black Oxide Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 10210
- Zoro # G0334245
- UPC # 045256102108
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 5/8 in |
Length | 12 in |
Size | 5/8 in |
Blade Width | 5/8 in |
Shank Width | 1/2 in |
Overall Length | 12 in |
Blade Length | 0 in |
Description
If you are looking for a cold chisel, the Mayhew Pro 10210 Cold Chisel is the one to have. This black oxide finished tool is made of steel and will help you cut and shape metals with ease. It has a 5/8 in. tip size that can handle all your cutting needs. The 12 in. length ensures that you have enough reach to get into those hard to reach places. With a hexagonal 1/2 in., this cold chisel has an overall length of 12 in. If you want a high quality, long lasting cold chisel, the Mayhew Pro 10210 Cold Chisel is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Internal Extractor, 35-45mm (1.30/6)
- TE-CO T-Bolt, SS, 1/2-13x2-1/2 (46482)
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79635CLB103315)
- C.H. HANSON Stud Finder Magnetic (03040)
- MAYHEW PRO Cold Chisel, 3/8 in. x 5-1/4 in., Steel, BO (10202MAY)
- MAYHEW PRO Cold Chisel, 1 in. x 8 in., Steel, BO (10220)
- MAYHEW PRO Cold Chisel, 3/8 in. x 6 in., Steel, BO (10209)
- MAYHEW PRO Cold Chisel, 1 in. x 12 in., Steel, BO (10221)
- MAYHEW PRO Cold Chisel, 1/2 in. x 6 in., Steel, BO (10205)
- MAYHEW PRO Cape Chisel, 3/16 in. x 5-5/8 in., Steel (10401)
- BETA Flat Chisel, 25mm (000340003)
- Mayhew Pro Chisels