Shop All Chisels
Mayhew Pro
Cold Chisel, 3/8 in. x 6 in., Steel, BO
Mfr # 10209
Zoro # G0334251
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5/8 in
- Hex 1/2 in
- Tether Capable Not Tether Capable
- Material Steel
- Meets/Exceeds ASME B107.410-2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 10209
- Zoro # G0334251
- UPC # 045256102092
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 5/8 in |
Length | 6 1/2 in |
Size | 5/8 in |
Overall Length | 6 1/2 in |
Blade Width | 5/8 in |
Blade Length | 0 in |
Shank Width | 1/2 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Angled, Blade Width 5/8 in, Includes Striking Cap No, Includes Handle No, Material Steel, Overall Length 6 1/2 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 55 to 57 HRC, Corrosion-Resistant Yes, Features Greater Strength, Used to Cut and Shape Metals Softer, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6802)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 18 mm L.38 mm (03010018)
- WALTON 3/8 (9/10Mm) 4-Flute Extra Fingers (12374)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 5/16" (BH 5/16)
- MAYHEW PRO Cold Chisel, 5/8 in. x 12 in., Steel, BO (10210)
- MAYHEW PRO Cold Chisel, 1 in. x 8 in., Steel, BO (10220)
- MAYHEW PRO Cold Chisel, 7/8 in. x 7-1/2 in., Steel, BO (10216)
- MAYHEW PRO Cape Chisel, 1/4 in. x 5-5/8 in., Steel (10402MAY)
- MAYHEW PRO Cold Chisel, 1/2 in. x 6 in., Steel, BO (10205)
- MAYHEW PRO Cold Chisel, 1 in. x 12 in., Steel, BO (10221)
- METABO SDS+ 3/4" x 10" Cold Chisel (631420420)
- Mayhew Pro Cutting and Shaping Tools