Shop All Chisels
Mayhew Pro
Cold Chisel, 3/8 in. x 5-1/4 in., Steel, BO
Mfr # 10202MAY
Zoro # G0334279
$6.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 3/8 in
- Hex 5/16 in
- Tether Capable Not Tether Capable
- Material Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew Pro
- MFR # 10202MAY
- Zoro # G0334279
- UPC # 045256102023
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 3/8 in |
Length | 5 1/4 in |
Size | 3/8 in |
Blade Width | 3/8 in |
Overall Length | 5 1/2 in |
Shank Width | 5/16 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Width 3/8 in, Includes Striking Cap No, Includes Handle No, Material Steel, Overall Length 5 1/2 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Corrosion-Resistant Yes, Features Greater Strength, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Adjustable Hole Saw 1-1/2 Inch to 11-3/4 Inch (40mm - 300mm) (19239)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 13/64 (42613)
- WESTWARD 3/4 in Drive, 50mm 6 pt Metric Socket, 6 Points (10E355)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 12mm (80661)
- MAYHEW PRO Cold Chisel, 1/2 in. x 6 in., Steel, BO (10205)
- MAYHEW PRO Cold Chisel, 7/8 in. x 7-1/2 in., Steel, BO (10216)
- MAYHEW PRO Cold Chisel, 5/8 in. x 12 in., Steel, BO (10210)
- MAYHEW PRO Cape Chisel, 3/16 in. x 5-5/8 in., Steel (10401)
- MAYHEW PRO Cape Chisel, 1/4 in. x 5-5/8 in., Steel (10402MAY)
- MAYHEW PRO Cold Chisel, 1 in. x 12 in., Steel, BO (10221)
- DASCO PRO Guarded Mason Chisel, 2-3/4" Tip x 7-1/2" L (G335)
- Mayhew Pro Cutting and Shaping Tools